
B197PB PowerBack Belts
Mfr # 90038197
Zoro # G621904418
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Top Width
21/32 in
V-Belt Section
B
Number of Ribs
1
Outside Length
199.9 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90038197
Zoro #
G621904418
UPC #
072053880137
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Outside Length
199.9 in
Thickness
0.41 in
Details
V-Belt Section
B
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Smooth
Description
Specifically designed for live roller conveyor applications, this modified "B" section belt has a special flat back to increase top surface contact with roll and from roll to roll.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.