
B225PC Power Curve Belts
Mfr # 90037225
Zoro # G921905481
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Outside Length
225.4 in
Number of Ribs
1
Reinforcing Cord Material
Polyester
Thickness
0.41 in
V-Belt Section
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90037225
Zoro #
G921905481
UPC #
072053674668
Country of Origin
Mexico
Dimensions
Outside Length
225.4 in
Thickness
0.41 in
Top Width
21/32 in
Details
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
B
Material
Smooth
Description
The conveyor turn is a demanding application in which V-belts face varying degrees of transverse bending. The Gates Power Curve belt was specifically engineered to handle the bending and twisting of this demanding application.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.