
B240PC Power Curve Belts
Mfr # 90037240
Zoro # G221903996
product price: $148.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
B
Number of Ribs
1
Outside Length
240.4 in
Thickness
0.41 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90037240
Zoro #
G221903996
UPC #
072053674675
Country of Origin
Mexico
Dimensions
Outside Length
240.4 in
Thickness
0.41 in
Top Width
21/32 in
Details
V-Belt Section
B
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Smooth
Description
The conveyor turn is a demanding application in which V-belts face varying degrees of transverse bending. The Gates Power Curve belt was specifically engineered to handle the bending and twisting of this demanding application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.