
B259PB PowerBack Belts
Mfr # 90038259
Zoro # G521905621
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.41 in
Top Width
21/32 in
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90038259
Zoro #
G521905621
UPC #
072053880403
Country of Origin
Mexico
Dimensions
Thickness
0.41 in
Top Width
21/32 in
Outside Length
259.4 in
Details
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Smooth
V-Belt Section
B
Description
Specifically designed for live roller conveyor applications, this modified "B" section belt has a special flat back to increase top surface contact with roll and from roll to roll.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.