
B270PC Power Curve Belts
Mfr # 90037270
Zoro # G121905090
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.41 in
Number of Ribs
1
Outside Length
270.4 in
Material
Smooth
V-Belt Section
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90037270
Zoro #
G121905090
UPC #
072053674699
Country of Origin
Mexico
Dimensions
Thickness
0.41 in
Outside Length
270.4 in
Top Width
21/32 in
Details
Number of Ribs
1
Material
Smooth
V-Belt Section
B
Reinforcing Cord Material
Polyester
Description
The conveyor turn is a demanding application in which V-belts face varying degrees of transverse bending. The Gates Power Curve belt was specifically engineered to handle the bending and twisting of this demanding application.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.