
B315PC Power Curve Belts
Mfr # 90037315
Zoro # G021904568
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
1
Top Width
21/32 in
Outside Length
315.4 in
Material
Smooth
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90037315
Zoro #
G021904568
UPC #
072053674712
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Outside Length
315.4 in
Thickness
0.41 in
Details
Number of Ribs
1
Material
Smooth
Reinforcing Cord Material
Polyester
V-Belt Section
B
Description
The conveyor turn is a demanding application in which V-belts face varying degrees of transverse bending. The Gates Power Curve belt was specifically engineered to handle the bending and twisting of this demanding application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.