Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B420PC Power Curve Belts

  • Mfr # 90037420

  • Zoro # G621904692


product price: $333.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
B
Outside Length
420.4 in
Top Width
21/32 in
Reinforcing Cord Material
Polyester
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90037420
Zoro #
G621904692
UPC #
072053672053
Country of Origin
Mexico

Dimensions

Outside Length
420.4 in
Top Width
21/32 in
Thickness
0.41 in

Details

V-Belt Section
B
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Smooth

Description

The conveyor turn is a demanding application in which V-belts face varying degrees of transverse bending. The Gates Power Curve belt was specifically engineered to handle the bending and twisting of this demanding application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.