Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B78 Classical V-Belt, 81 in Outside Length, 21/32 in Top Width, 13/32 in Thickness

  • Mfr # 90032078

  • Zoro # G613878666


product price: $35.15
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B78
Outside Length
81 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90032078
Zoro #
G613878666
UPC #
072053207385
Country of Origin
United States

Dimensions

Outside Length
81 in
Top Width
21/32 in
Thickness
13/32 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B78
Material
SBR
Features
Smooth Belt Inside; Smooth Belt Backside

Description

The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent ''dishing'' and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.