Ball Valve
- Mfr # 20FP-20FPBV
- Zoro # G023533858
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure - Hydraulic Valves
6175 psi
Body Material
Steel
Number of Ways
Two Way
Type
Straight
Port Size
1-1/4"-11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20FP-20FPBV
- Zoro #
- G023533858
- UPC #
- 770075394709
- Country of Origin
- Germany
- Max. Pressure - Hydraulic Valves
- 6175 psi
- Body Material
- Steel
- Number of Ways
- Two Way
- Type
- Straight
Dimensions
- Port Size
- 1-1/4"-11 1/2
Description
These Ball Valves are ideal for applications on stationary plant equipment as well as mobile equipment in agriculture, construction and mining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.