Shop GATES
See all product information
Create Account
Banded Cogged V-Belt, Tri-Power PowerBand, BX62, BX, EPDM, 65 in, 0.66 in Top Width
- Mfr # 5/BX62
- Zoro # G416064518
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX62
Number of Ribs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5/BX62
- Zoro #
- G416064518
- UPC #
- 072053505436
- Country of Origin
- United States
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Banded
- Belt Series
- Tri-Power PowerBand
- V-Belt Section
- BX
- Industry Number
- BX62
- Number of Ribs
- 5
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -60 Degrees F
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bands
- 5
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Ethylene Elastomer
- Application
- Heavy Industry
- Banded Belt
- No
- For Use With
- Multi-Duty® Sheaves (B, C)
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 65 in
- Rib Width
- 0.656 in
- Belt Trade Size
- BX
- Nominal Length
- 65 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX62, Number of Bands 5, Outside Length 65 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 21/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.