Banded Cogged V-Belt, Tri-Power PowerBand, BX85, BX, EPDM, 88 in, 0.66 in Top Width
- Mfr # 3/BX85
- Zoro # G916064452
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX85
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/BX85
- Zoro #
- G916064452
- UPC #
- 072053341355
- Country of Origin
- United States
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Banded
- Belt Series
- Tri-Power PowerBand
- V-Belt Section
- BX
- Industry Number
- BX85
- Number of Ribs
- 3
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Number of Bands
- 3
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Heavy Industry
- Edge Construction
- Raw Edge
- Color
- Black
- Belt Material
- Ethylene Elastomer
- For Use With
- Multi-Duty® Sheaves (B, C)
- Banded Belt
- No
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 88 in
- Rib Width
- 0.656 in
- Belt Trade Size
- BX
- Nominal Length
- 88 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX85, Number of Bands 3, Outside Length 88 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 5/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.