Shop GATES
See all product information
Create Account
Banded Cogged V-Belt, Tri-Power PowerBand, CX96, CX, EPDM, 100 in, 0.88 in Top Width
Mfr # 4/CX96
Zoro # G216064596
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power PowerBand
V-Belt Section
CX
Industry Number
CX96
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/CX96
- Zoro #
- G216064596
- UPC #
- 770075589488
- Country of Origin
- United States
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 100 in
- Rib Width
- 0.875 in
- Belt Trade Size
- CX
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number CX96, Number of Bands 4, Outside Length 100 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 3 7/8 in, Belt Trade Size CX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.