Shop GATES
See all product information
Create Account
Banded Narrow V-Belt, 5V2120, 5V, EPDM, 212 in, 5/8 in Top Width
- Mfr # 93342120
- Zoro # G013878754
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
5V
Top Width
5/8 in
Thickness
17/32 in
Outside Length
212 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93342120
- Zoro #
- G013878754
- UPC #
- 72053016505
- Country of Origin
- United States
- Item
- Banded Narrow V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- 5V
- Industry Number
- 5V2120
- Material
- EPDM
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- RMA
- Features
- Smooth Belt Inside; Smooth Belt Backside
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 212 in
Description
Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.