Banded Narrow V-Belt, Super HC PowerBand, 3V670, 3V, CR, 67 in, 3/8 in Top Width
- Mfr # 2/3V670
- Zoro # G816210980
product price:Â
$
77.79
/ea
Key Features
Belt Series
Super HC PowerBand
V-Belt Type
Wedge
V-Belt Section
3V
Industry Number
3V670
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/3V670
- Zoro #
- G816210980
- UPC #
- 072053245554
- Country of Origin
- United States
- Item
- Banded Narrow V-Belt
- Belt Series
- Super HC PowerBand
- V-Belt Type
- Wedge
- V-Belt Section
- 3V
- Industry Number
- 3V670
- Number of Ribs
- 2
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Belt Coating
- Flex-Weave(TM)
- Application
- Heavy Industry
- Number of Bands
- 2
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 180 Degrees F
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Neoprene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- For Use With
- Super HC® Sheaves
- Banded Belt
- No
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.35 in
- Outside Length
- 67 in
- Belt Trade Size
- 3V
- Rib Width
- 0.375 in
- Nominal Length
- 67 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V670, Number of Bands 2, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 25/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.