Banded Narrow V-Belt, Super HC PowerBand, 3V710, 3V, CR, 71 in, 3/8 in Top Width
- Mfr # 2/3V710
- Zoro # G916064568
product price:Â
$
95.19
/ea
Key Features
V-Belt Type
Banded
Belt Series
Super HC PowerBand
V-Belt Section
3V
Industry Number
3V710
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/3V710
- Zoro #
- G916064568
- UPC #
- 072053245561
- Country of Origin
- United States
- Item
- Banded Narrow V-Belt
- V-Belt Type
- Banded
- Belt Series
- Super HC PowerBand
- V-Belt Section
- 3V
- Industry Number
- 3V710
- Number of Ribs
- 2
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 2
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 180 Degrees F
- Edge Construction
- Wrapped
- Belt Material
- Neoprene
- Color
- Black
- Application
- Heavy Industry
- For Use With
- Super HC® Sheaves
- Banded Belt
- No
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.35 in
- Outside Length
- 71 in
- Belt Trade Size
- 3V
- Rib Width
- 0.375 in
- Nominal Length
- 71 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V710, Number of Bands 2, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 25/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.