Banded Narrow V-Belt, Super HC PowerBand, 3V800, 3V, CR, 80 in, 3/8 in Top Width
- Mfr # 5/3V800
- Zoro # G816064354
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge
Belt Series
Super HC PowerBand
V-Belt Section
3V
Industry Number
3V800
Number of Ribs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5/3V800
- Zoro #
- G816064354
- UPC #
- 072053287677
- Country of Origin
- Mexico
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.39 in
- Outside Length
- 80 in
- Belt Trade Size
- 3V
- Rib Width
- 0.375 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V800, Number of Bands 5, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.