Shop GATES
See all product information
Create Account
Banded Narrow V-Belt, Super HC PowerBand, 5V2000, 5V, CR, 200 in, 5/8 in Top Width
- Mfr # 8/5V2000
- Zoro # G916063271
product price:Â
$
2,090.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge
Belt Series
Super HC PowerBand
V-Belt Section
5V
Industry Number
5V2000
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8/5V2000
- Zoro #
- G916063271
- UPC #
- 072053401004
- Country of Origin
- Mexico
- Item
- Banded Narrow V-Belt
- V-Belt Type
- Wedge
- Belt Series
- Super HC PowerBand
- V-Belt Section
- 5V
- Industry Number
- 5V2000
- Number of Ribs
- 8
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 8
- Application
- Heavy Industry
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 180 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Neoprene
- Banded Belt
- Yes
- For Use With
- Super HC® Sheaves
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.59 in
- Outside Length
- 200 in
- Belt Trade Size
- 5V
- Rib Width
- 0.625 in
- Nominal Length
- 200 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V2000, Number of Bands 8, Outside Length 200 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5 7/16 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.