Banded Narrow V-Belt, Super HC PowerBand, 5V950, 5V, CR, 95 in, 5/8 in Top Width
- Mfr # 3/5V950
- Zoro # G916063820
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge
Belt Series
Super HC PowerBand
V-Belt Section
5V
Industry Number
5V950
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/5V950
- Zoro #
- G916063820
- UPC #
- 072053263145
- Country of Origin
- Mexico
- Item
- Banded Narrow V-Belt
- V-Belt Type
- Wedge
- Belt Series
- Super HC PowerBand
- V-Belt Section
- 5V
- Industry Number
- 5V950
- Number of Ribs
- 3
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Coating
- Flex-Weave(TM)
- Number of Bands
- 3
- Application
- Heavy Industry
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Neoprene
- Maximum Operating Temperature
- 180 Degrees F
- Banded Belt
- Yes
- For Use With
- Super HC® Sheaves
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.59 in
- Outside Length
- 95 in
- Rib Width
- 0.625 in
- Belt Trade Size
- 5V
- Nominal Length
- 95 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V950, Number of Bands 3, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 2 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.