Banded Narrow V-Belt, Super HC PowerBand, 8V1120, 8V, CR, 112 in, 1 in Top Width
- Mfr # 4/8V1120
- Zoro # G916062861
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge
Belt Series
Super HC PowerBand
V-Belt Section
8V
Industry Number
8V1120
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/8V1120
- Zoro #
- G916062861
- UPC #
- 072053279047
- Country of Origin
- Mexico
- Item
- Banded Narrow V-Belt
- V-Belt Type
- Wedge
- Belt Series
- Super HC PowerBand
- V-Belt Section
- 8V
- Industry Number
- 8V1120
- Number of Ribs
- 4
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Color
- Black
- Number of Bands
- 4
- Belt Material
- Neoprene
- Application
- Heavy Industry
- Belt Coating
- Flex-Weave(TM)
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 180 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- For Use With
- Super HC® Sheaves
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1 in
- Outside Length
- 112 in
- Thickness
- 0.98 in
- Rib Width
- 0.875 in
- Belt Trade Size
- 8V
- Nominal Length
- 112 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V1120, Number of Bands 4, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 4 3/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.