Banded V-Belt, B156, B, SBR, 159 in, 21/32 in Top Width
- Mfr # 90032156
- Zoro # G013878730
product price:Â
$
64.65
/ea
Key Features
V-Belt Type
Banded
V-Belt Section
B
Top Width
21/32 in
Thickness
13/32 in
Outside Length
159 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90032156
- Zoro #
- G013878730
- UPC #
- 72053291803
- Country of Origin
- United States
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- B
- Industry Number
- B156
- Material
- SBR
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- Directive 2014/34/EU- ATEX, ISO 1813, Meets RMA
- Features
- Smooth Belt Inside; Smooth Belt Backside
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 159 in
Description
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent ''dishing'' and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.