Shop GATES
See all product information
Create Account
Banded V-Belt, Hi-Power II PowerBand, B116, B, EPDM, 119 in, 0.66 in Top Width
- Mfr # 4/B116
- Zoro # G416062811
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II PowerBand
V-Belt Section
B
Industry Number
B116
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/B116
- Zoro #
- G416062811
- UPC #
- 072053230925
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II PowerBand
- V-Belt Section
- B
- Industry Number
- B116
- Number of Ribs
- 4
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Number of Bands
- 4
- Belt Material
- SBR
- Maximum Operating Temperature
- 140 Degrees F
- Application
- Heavy Industry
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Belt Coating
- Flex-Weave(TM)
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 119 in
- Belt Trade Size
- B
- Rib Width
- 0.656 in
- Nominal Length
- 119 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B116, Number of Bands 4, Outside Length 119 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 29/32 in, Belt Trade Size B, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II PowerBand(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.