Shop GATES
See all product information
Create Account
Banded V-Belt, Hi-Power II PowerBand, B154, B, EPDM, 157 in, 0.66 in Top Width
- Mfr # 2/B154
- Zoro # G416063900
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Hi-Power II PowerBand
V-Belt Section
B
Industry Number
B154
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/B154
- Zoro #
- G416063900
- UPC #
- 072053928570
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Hi-Power II PowerBand
- V-Belt Section
- B
- Industry Number
- B154
- Number of Ribs
- 2
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- SBR
- Application
- Heavy Industry
- Number of Bands
- 2
- Color
- Black
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 157 in
- Rib Width
- 0.656 in
- Belt Trade Size
- B
- Nominal Length
- 157 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B154, Number of Bands 2, Outside Length 157 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 13/32 in, Belt Trade Size B, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II PowerBand(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.