Shop GATES
See all product information
Create Account
Banded V-Belt, Hi-Power II PowerBand Belts, D158, D, EPDM, 163 in, 1-1/4 in Top Width
- Mfr # 5/D158
- Zoro # G416210779
product price:Â
$
1,448.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II PowerBand Belts
V-Belt Section
D
Industry Number
D158
Number of Ribs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5/D158
- Zoro #
- G416210779
- UPC #
- 072053286441
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II PowerBand Belts
- V-Belt Section
- D
- Industry Number
- D158
- Number of Ribs
- 5
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 5
- Application
- Heavy Industry
- Belt Coating
- Flex-Weave(TM)
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 163 in
- Rib Width
- 1.25 in
- Belt Trade Size
- D
- Nominal Length
- 161 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number D158, Number of Bands 5, Outside Length 163 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 7 in, Belt Trade Size D, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.