Banded V-Belt, Hi-Power II PowerBand Belts, D390, D, EPDM, 393 in, 1-1/4 in Top Width
- Mfr # 5/D390
- Zoro # G016210735
product price:Â
$
2,500.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Hi-Power II PowerBand Belts
V-Belt Type
Classical
V-Belt Section
D
Industry Number
D390
Number of Ribs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5/D390
- Zoro #
- G016210735
- UPC #
- 072053286618
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- Belt Series
- Hi-Power II PowerBand Belts
- V-Belt Type
- Classical
- V-Belt Section
- D
- Industry Number
- D390
- Number of Ribs
- 5
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Application
- Heavy Industry
- Belt Material
- SBR
- Belt Coating
- Flex-Weave(TM)
- Number of Bands
- 5
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- Banded Belt
- Yes
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 393 in
- Rib Width
- 1.25 in
- Belt Trade Size
- D
- Nominal Length
- 393 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number D390, Number of Bands 5, Outside Length 393 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 7 in, Belt Trade Size D, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.