Shop GATES
See all product information
Create Account
Banded V-Belt, Hi-Power II PowerBand, C195, C, EPDM, 199 in, 0.88 in Top Width
- Mfr # 3/C195
- Zoro # G416065201
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Hi-Power II PowerBand
V-Belt Section
C
Industry Number
C195
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/C195
- Zoro #
- G416065201
- UPC #
- 072053259551
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Hi-Power II PowerBand
- V-Belt Section
- C
- Industry Number
- C195
- Number of Ribs
- 3
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Color
- Black
- Edge Construction
- Wrapped
- Belt Material
- SBR
- Maximum Operating Temperature
- 140 Degrees F
- Application
- Heavy Industry
- Number of Bands
- 3
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 199 in
- Belt Trade Size
- C
- Rib Width
- 0.875 in
- Nominal Length
- 199 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number C195, Number of Bands 3, Outside Length 199 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 2 7/8 in, Belt Trade Size C, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II PowerBand(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.