Shop GATES
See all product information
Create Account
Banded V-Belt, Hi-Power II PowerBand, D300, D, EPDM, 303 in, 1-1/4 in Top Width
- Mfr # 6/D300
- Zoro # G316210886
product price:Â
$
2,838.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II PowerBand
V-Belt Section
D
Industry Number
D300
Number of Ribs
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6/D300
- Zoro #
- G316210886
- UPC #
- 072053722963
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II PowerBand
- V-Belt Section
- D
- Industry Number
- D300
- Number of Ribs
- 6
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 6
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Heavy Industry
- Belt Coating
- Flex-Weave(TM)
- Edge Construction
- Wrapped
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 303 in
- Belt Trade Size
- D
- Rib Width
- 1.25 in
- Nominal Length
- 303 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number D300, Number of Bands 6, Outside Length 303 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 8 7/16 in, Belt Trade Size D, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.