Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barricade Mpi Fuel Line Hose, 27347

  • Mfr # 27347

  • Zoro # G9305096


product price: $59.44
/ea

Key Features

Features
Temperature Range: -40 to 275°F continuous, up to 302°F intermittent; Oil, heat, ozone, and abrasion-resistant cover; Multi-fuel compatibility; HNBR tube with thermoplastic barrier; Aramid fiber reinforcement and CPE cover; Extremely low permeation rate
Weight
0.11 lb
Inside Dia.
1/4 in
Type
Fuel Line Hose
Certification
Meets SAE 30R14 T2 (except for kink resistance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27347
Zoro #
G9305096
UPC #
770075465058
Country of Origin
Unknown

Dimensions

Inside Dia.
1/4 in
Centerline Length (ft)
15 ft
Outside Diameter (mm)
13

Details

Features
Temperature Range: -40 to 275°F continuous, up to 302°F intermittent; Oil, heat, ozone, and abrasion-resistant cover; Multi-fuel compatibility; HNBR tube with thermoplastic barrier; Aramid fiber reinforcement and CPE cover; Extremely low permeation rate
Weight
0.11 lb
Type
Fuel Line Hose
Certification
Meets SAE 30R14 T2 (except for kink resistance)
Max. Working Pressure
225 psi
Suitable For
Leaded and Unleaded Petrol, Diesel, Biodiesel up to B-100, E-10, E-15, E-85, 100 percent Methanol, Ethanol and Gasohol fuels
Item
Fuel Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.