Zoro Homepage

BB155FP Dubl-V Feather Picker Belts

  • Mfr # 96580077

  • Zoro # G221904207


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Polyester
Top Width
21/32 in
Material
Knurled
Temp. Range
-22° F to +140° F
Outside Length
158 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96580077
Zoro #
G221904207
UPC #
770075405931
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Outside Length
158 in
Thickness
0.53 in

Details

Reinforcing Cord Material
Polyester
Material
Knurled
Temp. Range
-22° F to +140° F
Number of Ribs
1
V-Belt Section
BB

Description

Designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.