Zoro Homepage

BBVO/350 Easy-Splice V-Belts

  • Mfr # 93100104

  • Zoro # G121904505


product price: $14.79
/ea
Sold in multiples of 350 for $5,176.50

Key Features

Temp. Range
-22° F to +140° F
Material
Knurled
Outside Length
4200 in
V-Belt Section
BB-VO
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93100104
Zoro #
G121904505
UPC #
770075615170
Country of Origin
Mexico

Dimensions

Outside Length
4200 in
Top Width
21/32 in
Thickness
0.55 in

Details

Temp. Range
-22° F to +140° F
Material
Knurled
V-Belt Section
BB-VO
Number of Ribs
1
Reinforcing Cord Material
Polyester

Description

Easy-Splice V-Belting has dependable, non-slip design with minimal stretch characteristics made to outlast other types of open-end belting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.