Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Pulley, 36216

  • Mfr # 36216

  • Zoro # G8909742


product price: $63.79
/ea

Key Features

Contact Surface
V-Ribbed Grooved
Width
26 mm
Pulley 1 Flanged
Yes
Outside Diameter
124 mm
Pulley 1 Groove Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36216
Zoro #
G8909742
UPC #
72053393231
Country of Origin
Unknown

Dimensions

Width
26 mm
Outside Diameter
124 mm
Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Bearing Bore Inside Diameter
10 mm
Pulley 1 Outside Diameter (mm)
124 mm

Details

Contact Surface
V-Ribbed Grooved
Pulley 1 Flanged
Yes
Pulley 1 Groove Quantity
6
Groove Quantity
6
Material
Thermoplastic
Pulley Quantity
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.