Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Pulley

  • Mfr # 36226

  • Zoro # G114899740


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Pulley 1 Groove Quantity
6
Outside Diameter
86.5 mm
Pulley 1 Outside Diameter (mm)
86.5 mm
Width
29.5 mm
Contact Surface
V-Ribbed Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36226
Zoro #
G114899740
UPC #
72053393330
Country of Origin
Unknown

Dimensions

Outside Diameter
86.5 mm
Pulley 1 Outside Diameter (mm)
86.5 mm
Width
29.5 mm
Pulley Width - Belt Tensioners and Tension Pulleys
29.5 mm
Bearing Bore Inside Diameter
17 mm

Details

Pulley 1 Groove Quantity
6
Contact Surface
V-Ribbed Grooved
Material
Steel
Pulley 1 Flanged
Yes
Groove Quantity
6
Pulley Quantity
1

Description

DriveAlign Idler Pulleys provide OE-quality fit to passenger cars and light trucks, performing as a locked center tensioning pulley, an automatic belt tensioner pulley or an idler pulley.
Steel and thermoplastic construction designed to tight manufacturing tolerances for high durability and quality performance; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; OE-quality fit for virtually every domestic or import vehicle on the road today; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures; Premium bearings eliminate bearing noise; Mounting hardware included for some popular applications; Reliable operation under severe conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.