Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Pulley, 36272

  • Mfr # 36272

  • Zoro # G8898929


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Pulley Quantity
1
Material
Steel
Bearing Bore Inside Diameter
17 mm
Contact Surface
Smooth/Backside
Contents
Pulley, 10 mm Bushing, 10 mm I.D. Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36272
Zoro #
G8898929
UPC #
886931319547
Country of Origin
Unknown

Dimensions

Bearing Bore Inside Diameter
17 mm
Outside Diameter
90 mm
Width
30 mm
Pulley Width - Belt Tensioners and Tension Pulleys
30 mm
Pulley 1 Outside Diameter (mm)
90 mm

Details

Pulley Quantity
1
Material
Steel
Contact Surface
Smooth/Backside
Contents
Pulley, 10 mm Bushing, 10 mm I.D. Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.