Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Pulley, 36273

  • Mfr # 36273

  • Zoro # G8900128


product price: $64.29
/ea

Key Features

Industry Number
36273
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
21.4 mm
Includes
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36273
Zoro #
G8900128
UPC #
886931154483
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
21.4 mm
Bearing Bore Inside Diameter 1 (mm)
12

Details

Item
Idler Pulley
Industry Number
36273
Material
Steel
Includes
Pulley
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Weight
0.93 lb
Contact Surface
V-Ribbed Grooved
Number of Pulleys
1
Number of Grooves
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.