Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Pulley, 36287

  • Mfr # 36287

  • Zoro # G8904352


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Industry Number
36287
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
110 mm
Belt Type
Heavy Duty
Weight
1.75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36287
Zoro #
G8904352
UPC #
072053393958
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
110 mm
Width
39.5 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Idler Pulley
Industry Number
36287
Material
Steel
Belt Type
Heavy Duty
Weight
1.75 lb
Includes
Bolt
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Contact Surface
Smooth/Backside
Number of Pulleys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.