
Belt Drive Pulley, 36288
Mfr # 36288
Zoro # G8902517
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Groove Quantity
8
Material
Steel
Bearing Bore Inside Diameter
17 mm
Width
39.5 mm
Pulley 1 Flanged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36288
Zoro #
G8902517
UPC #
72053393965
Country of Origin
Unknown
Dimensions
Bearing Bore Inside Diameter
17 mm
Width
39.5 mm
Pulley 1 Outside Diameter (mm)
103 mm
Pulley Width - Belt Tensioners and Tension Pulleys
39.5 mm
Outside Diameter
103 mm
Details
Groove Quantity
8
Material
Steel
Pulley 1 Flanged
Yes
Pulley Quantity
1
Pulley 1 Groove Quantity
8
Contact Surface
V-Ribbed Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.