Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Pulley, 36302

  • Mfr # 36302

  • Zoro # G8905037


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
32.5 mm
Bearing Bore Inside Diameter
30 mm
Bolt Thread Pitch
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36302
Zoro #
G8905037
UPC #
72053394108
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
32.5 mm
Bearing Bore Inside Diameter
30 mm
Bolt Diameter
10 mm
Bolt Length
50 mm

Details

Item
Idler Pulley
Material
Steel
Bolt Thread Pitch
1.5 mm
Bolt Head Type
Hex
Contact Surface
Smooth/Backside
Number of Pulleys
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.