
Belt Drive Pulley, 36304
Mfr # 36304
Zoro # G8904151
product price: $47.85
/eaKey Features
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
64 mm
Width
16.5 mm
Bearing Bore Inside Diameter
12 mm
Contact Surface
V-Ribbed Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36304
Zoro #
G8904151
UPC #
72053394122
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
64 mm
Width
16.5 mm
Bearing Bore Inside Diameter
12 mm
Details
Item
Idler Pulley
Material
Steel
Contact Surface
V-Ribbed Grooved
Number of Pulleys
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.