Zoro Homepage

Belt Drive Pulley, 36318

  • Mfr # 36318

  • Zoro # G8891868


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Industry Number
36318
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
118 mm
Includes
Pulley
Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36318
Zoro #
G8891868
UPC #
72053398809
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
118 mm
Width
32 mm
Bearing Bore Inside Diameter 1 (mm)
10.2

Details

Item
Belt Pulley
Industry Number
36318
Material
Steel
Includes
Pulley
Weight
2.26 lb
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Number of Pulleys
1
Contact Surface
Smooth/Backside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.