This item is Discontinued.

This item is Discontinued.
Belt Drive Pulley, 36339 (Discontinued)
Mfr #
36339
Zoro #
G8902130
UPC # 770075515968
Country of Origin Unknown
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36339
Zoro #
G8902130
UPC #
770075515968
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
81.5 mm
Width
19 mm
Bearing Bore Inside Diameter
12 mm
Details
Material
Steel
Contact Surface
V-Ribbed Grooved
Number of Pulleys
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.