Zoro Homepage

Belt Drive Pulley, 36415

  • Mfr # 36415

  • Zoro # G8900590


product price: $54.39
/ea

Key Features

Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Width
30 mm
Bearing Bore Inside Diameter
10.1 mm
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36415
Zoro #
G8900590
UPC #
886931319561
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Width
30 mm
Bearing Bore Inside Diameter
10.1 mm

Details

Material
Steel
Number of Pulleys
1
Contact Surface
Smooth/Backside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.