Zoro Homepage

Belt Drive Pulley, 36422

  • Mfr # 36422

  • Zoro # G8906726


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Industry Number
36422
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Includes
Bracket
Weight
2.29 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36422
Zoro #
G8906726
UPC #
886931319295
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
28 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Pulley
Industry Number
36422
Material
Steel
Includes
Bracket
Weight
2.29 lb
Number of Pulleys
1
Contact Surface
V-Ribbed Grooved
Number of Grooves
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.