Zoro Homepage

Belt Drive Pulley, 36472

  • Mfr # 36472

  • Zoro # G8905728


product price: $59.89
/ea

Key Features

Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
115 mm
Width
30.2 mm
Bearing Bore Inside Diameter
10.2 mm
Contact Surface
V-Ribbed Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36472
Zoro #
G8905728
UPC #
7205307355
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
115 mm
Width
30.2 mm
Bearing Bore Inside Diameter
10.2 mm

Details

Item
Idler Pulley
Material
Steel
Contact Surface
V-Ribbed Grooved
Number of Pulleys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.