Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Pulley

  • Mfr # 36478

  • Zoro # G414901020


product price: $24.45
/ea

Key Features

Pulley 1 Outside Diameter (mm)
80 mm
Pulley Quantity
1
Contents
Pulley
Contact Surface
Smooth/Backside
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36478
Zoro #
G414901020
UPC #
72053073614
Country of Origin
Unknown

Dimensions

Pulley 1 Outside Diameter (mm)
80 mm
Outside Diameter
80 mm
Width
26 mm
Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Bearing Bore Inside Diameter
17 mm

Details

Pulley Quantity
1
Contents
Pulley
Contact Surface
Smooth/Backside
Material
Thermoplastic

Description

DriveAlign Idler Pulleys provide OE-quality fit to passenger cars and light trucks, performing as a locked center tensioning pulley, an automatic belt tensioner pulley or an idler pulley.
Steel and thermoplastic construction designed to tight manufacturing tolerances for high durability and quality performance; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; OE-quality fit for virtually every domestic or import vehicle on the road today; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures; Premium bearings eliminate bearing noise; Mounting hardware included for some popular applications; Reliable operation under severe conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.