Zoro Homepage

Belt Drive Pulley, 36512

  • Mfr # 36512

  • Zoro # G8907837


product price: $58.29
/ea

Key Features

Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Width
29 mm
Number of Pulleys
1
Bolt Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36512
Zoro #
G8907837
UPC #
886931319578
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Width
29 mm
Bolt Diameter
10 mm
Bolt Length
37.5 mm
Bearing Bore Inside Diameter
17 mm

Details

Item
Idler Pulley
Material
Thermoplastic
Number of Pulleys
1
Bolt Head Type
Hex
Contact Surface
V-Ribbed Grooved
Bolt Thread Pitch
1.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.