Zoro Homepage

Belt Drive Pulley, 36770

  • Mfr # 36770

  • Zoro # G8896576


product price: $40.69
/ea

Key Features

Industry Number
36770
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Weight
1.38 lb
Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36770
Zoro #
G8896576
UPC #
72053302226
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Width
36 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Idler Pulley
Industry Number
36770
Material
Steel
Weight
1.38 lb
Includes
Bolt, Dust Shield, Retainer
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Contact Surface
V-Ribbed Grooved
Number of Pulleys
1
Grade Type
OE Performance
Number of Grooves
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.