Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner

  • Mfr # 38326

  • Zoro # G714901799


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Width
.83 in
Outside Diameter 1 (in)
2.95 in
Groove Quantity
5
Contact Surface
V-Ribbed Grooved
Bearing Bore Inside Diameter
.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38326
Zoro #
G714901799
UPC #
770075142379
Country of Origin
Unknown

Dimensions

Width
.83 in
Outside Diameter 1 (in)
2.95 in
Bearing Bore Inside Diameter
.31 in
Outside Diameter 1 (mm)
75 mm
Outside Diameter
2.95 in

Details

Groove Quantity
5
Contact Surface
V-Ribbed Grooved
Grade Type
OE Exact
Material
Thermoplastic
Pulley 1 Flanged
Yes
Mounting Hole Quantity
2
Belt Type
V-Ribbed
Pulley 1 Groove Quantity
5
Pulley Quantity
1

Description

Gates is a global leader in Original Equipment system design and brings the same OE-quality, durability, fit and performance to our premium DriveAlign Automatic Belt Tensioners. We ensure every tensioner is manufactured to rigid tolerances and specifications that guarantee OE fit, form and function.
Comprehensive line includes parts to fit cars, vans, SUVs and light trucks, domestic and import (European and Asian); Manufactured using the same or improved technology and quality materials as the Original Equipment Manufacturer (OEM) part, assuring a factory match; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements; Patented vibration-damping system absorbs extreme vibration to improve tensioner, as well as belt and accessory, life; Torsional round spring design provides reliability as well as consistent tension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.