Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 38383

  • Mfr # 38383

  • Zoro # G8904766


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Grade Type
OE Exact
Outside Diameter 1 (in)
2.99 in
Bearing Bore Inside Diameter
.67 in
Contents
Tensioner Assy.
Outside Diameter
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38383
Zoro #
G8904766
UPC #
770075281917
Country of Origin
Unknown

Dimensions

Outside Diameter 1 (in)
2.99 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter
2.99 in
Width
.98 in
Outside Diameter 1 (mm)
76 mm

Details

Grade Type
OE Exact
Contents
Tensioner Assy.
Pulley Quantity
1
Pulley 1 Flanged
Yes
Pulley 1 Groove Quantity
6
Contact Surface
V-Ribbed Grooved
Groove Quantity
6
Mounting Hole Quantity
1
Belt Type
V-Ribbed
Material
Thermoplastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.