
Belt Drive Tensioner, 38390
Mfr # 38390
Zoro # G8904650
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Width
26 mm
Bearing Bore Inside Diameter
17 mm
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38390
Zoro #
G8904650
UPC #
770075664161
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Width
26 mm
Bearing Bore Inside Diameter
17 mm
Details
Item
Tensioner
Material
Thermoplastic
Contact Surface
Smooth/Backside
Number of Pulleys
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.