Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 38427

  • Mfr # 38427

  • Zoro # G8893651


product price: $72.15
/ea

Key Features

Belt Type
V-Ribbed
Outside Diameter 1 (in)
2.76 in
Outside Diameter
2.76 in
Contact Surface
Smooth/Backside
Pulley Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38427
Zoro #
G8893651
UPC #
770075453109
Country of Origin
Unknown

Dimensions

Outside Diameter 1 (in)
2.76 in
Outside Diameter
2.76 in
Bearing Bore Inside Diameter
17 mm
Outside Diameter 1 (mm)
70 mm
Width
.94 in

Details

Belt Type
V-Ribbed
Contact Surface
Smooth/Backside
Pulley Quantity
1
Material
Thermoplastic
Grade Type
OE Exact
Contents
Tensioner Assy.
Mounting Hole Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.