Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 38495

  • Mfr # 38495

  • Zoro # G8908196


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Industry Number
38495
Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Belt Type
V-Ribbed
Features
Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38495
Zoro #
G8908196
UPC #
884109891390
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Width
24 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Belt Tensioner
Industry Number
38495
Material
Thermoplastic
Belt Type
V-Ribbed
Features
Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements
Weight
1.43 lb
Number of Pulleys
1
Contact Surface
Smooth/Backside
Number of Mounting Holes
1
Grade Type
OE Exact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.